Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, 500 mL, Conical, PK6

  • Mfr # FG4980-500

  • Zoro # G3090903


product price: $49.25
/pk 6, $8.21/ea

Key Features

Flask Type
Erlenmeyer
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Special Features
Break-Resistant, Graduations in White Enamel, Thermal Shock-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG4980-500
Zoro #
G3090903
UPC #
-
Country of Origin
India

Dimensions

Compatible with Stopper Size
6.5
Mouth Size
Narrow

Details

Flask Type
Erlenmeyer
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Special Features
Break-Resistant, Graduations in White Enamel, Thermal Shock-Resistant
Item
Erlenmeyer Flask
Clarity
Transparent
Capacity - English
16.91 fl oz
Basic Material
Glass
Number of Flasks Included
6
Minimum Graduation - Metric
100 mL
Body Color
Clear
Graduation Increments - Metric
50 mL
Glassware Class
A
Neck Style
Straight
Graduated
Yes
Shape
Conical
Body Material
Borosilicate Glass
Closure Material
No Closure
Closure Type
Stopper
USP Specification
Type I
Maximum Graduation - Metric
500 mL
Capacity - Metric
500 mL
ASTM Specification
E438

Description

Pack of six narrow-mouth Erlenmeyer flasks with 500ml capacity. Borosilicate glass flasks are designed to give the best combination of thermal shock resistance and physical strength. Feature heavy-duty rims and graduations in durable white enamel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.