Zoro Homepage

Erlenmeyer Flask, Narrow Neck, 1000mL, PK6

  • Mfr # 5YHL9

  • Zoro # G3445976


product price: $36.45
/pk 6, $6.08/ea

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
33.8 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHL9
Zoro #
G3445976
UPC #
190735560686
Country of Origin
China

Dimensions

Labware Height - English
8.7 in
Labware Height - Metric
220 mm
Mouth Size
Narrow
Overall Height - Metric
220 mm
Body Diameter - Metric
220 mm

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
33.8 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Glass
Graduation Range
200 to 1000 mL
Graduation Subdivisions
100 mL
Labware Neck Style
Canted
Capacity
1000mL
Labware USP Specification
Type I
Autoclavable
Yes
Special Features
Boiling
Includes Closure
No
Labware Closure Type
Stopper
Color
clear
Sterile/Non-Sterile
Non-Sterile
Item
Erlenmeyer Flask
Labware Closure Color
Clear
Material of Construction
Glass
Graduation Increments - Metric
100 mL
Glassware Class
Not Rated
Capacity - English
33.8 fl oz
USP Specification
Type I
Graduated
Yes
Number of Necks
1
Closure Type
Stopper
Capacity - Metric
1 L
Number of Flasks Included
1
Basic Material
Glass
Maximum Graduation - Metric
1,000 mL
Body Material
Glass
Neck Style
Canted
Closure Material
No Closure
Body Color
Clear
Shape
Conical
Clarity
Transparent

Description

Erlenmeyer Flask, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 220 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Canted, Closure Material No Closure, Compatible with Stopper Size Not Applicable, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 100 mL, Mouth Size Narrow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.