Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, Narrow Neck, 100mL, PK12

  • Mfr # 5YHL6

  • Zoro # G0855811


product price: $24.55
/pk 12, $2.05/ea

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.4 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHL6
Zoro #
G0855811
UPC #
190735560655
Country of Origin
China

Dimensions

Labware Height - English
4.1 in
Labware Height - Metric
105 mm
Mouth Size
Narrow
Body Diameter - Metric
64 mm
Overall Height - Metric
105 mm

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.4 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Glass
Graduation Range
20 to 100 mL
Graduation Subdivisions
20 mL
Labware Neck Style
Canted
Special Features
Boiling
Includes Closure
No
Color
clear
Material of Construction
Glass
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Capacity
100mL
Item
Erlenmeyer Flask
Labware USP Specification
Type I
Labware Closure Color
Clear
Labware Closure Type
Stopper
USP Specification
Type I
Neck Style
Canted
Closure Material
No Closure
Shape
Conical
Closure Type
Stopper
Number of Necks
1
Capacity - Metric
100 mL
Basic Material
Glass
Maximum Graduation - Metric
100 mL
Body Color
Clear
Glassware Class
Not Rated
Body Material
Glass
Graduation Increments - Metric
20 mL
Clarity
Transparent
Capacity - English
3.4 fl oz
Graduated
Yes
Number of Flasks Included
1

Description

Erlenmeyer Flask, Capacity - Metric 100 mL, Capacity - English 3.4 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 105 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Canted, Closure Material No Closure, Compatible with Stopper Size Not Applicable, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 20 mL, Mouth Size Narrow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.