Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, Narrow Neck, 2000mL, PK6

  • Mfr # 5YHN0

  • Zoro # G3047012


product price: $68.15
/pk 6, $11.36/ea

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5YHN0
Zoro #
G3047012
UPC #
190735560693
Country of Origin
China

Dimensions

Labware Height - English
11 in
Labware Height - Metric
280 mm
Overall Height - Metric
280 mm
Body Diameter - Metric
280 mm
Mouth Size
Narrow

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Glass
Graduation Range
200 to 2000 mL
Graduation Subdivisions
500 mL
Labware Neck Style
Canted
Color
clear
Special Features
Boiling
Capacity
2000mL
Sterile/Non-Sterile
Non-Sterile
Item
Erlenmeyer Flask
Labware Closure Color
Clear
Material of Construction
Glass
Includes Closure
No
Labware Closure Type
Stopper
Autoclavable
Yes
Labware USP Specification
Type I
Maximum Graduation - Metric
2,000 mL
Closure Type
Stopper
Capacity - English
67.6 fl oz
Shape
Conical
Graduated
Yes
Body Material
Glass
Body Color
Clear
Number of Flasks Included
1
Clarity
Transparent
Graduation Increments - Metric
500 mL
Glassware Class
Not Rated
Basic Material
Glass
Neck Style
Canted
Closure Material
No Closure
Number of Necks
1
Capacity - Metric
2 L
USP Specification
Type I

Description

Erlenmeyer Flask, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 280 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Canted, Closure Material No Closure, Compatible with Stopper Size Not Applicable, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 500 mL, Mouth Size Narrow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.