Zoro Homepage

Erlenmeyer Flask, Narrow Neck, 250mL, PK12

  • Mfr # 5YHL7

  • Zoro # G3217042


product price: $37.95
/pk 12, $3.16/ea

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.4 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHL7
Zoro #
G3217042
UPC #
190735560662
Country of Origin
China

Dimensions

Labware Height - Metric
140 mm
Labware Height - English
5.5 in
Mouth Size
Narrow
Body Diameter - Metric
85 mm
Overall Height - Metric
140 mm

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.4 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Glass
Graduation Range
50 to 250 mL
Graduation Subdivisions
50 mL
Labware Neck Style
Canted
Labware Closure Color
Clear
Includes Closure
No
Labware USP Specification
Type I
Material of Construction
Glass
Capacity
250ml
Color
clear
Labware Closure Type
Stopper
Autoclavable
Yes
Special Features
Boiling
Item
Erlenmeyer Flask
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Number of Necks
1
Neck Style
Canted
Number of Flasks Included
1
Maximum Graduation - Metric
250 mL
Closure Type
Stopper
Shape
Conical
Graduation Increments - Metric
50 mL
Capacity - English
8.4 fl oz
Basic Material
Glass
Body Color
Clear
Capacity - Metric
250 mL
Body Material
Glass
Clarity
Transparent
USP Specification
Type I
Closure Material
No Closure
Graduated
Yes

Description

Erlenmeyer Flask, Capacity - Metric 250 mL, Capacity - English 8.4 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 140 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Canted, Closure Material No Closure, Compatible with Stopper Size Not Applicable, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Mouth Size Narrow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.