Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, Narrow Neck, 500mL, PK12

  • Mfr # 5YHL8

  • Zoro # G3509143


product price: $47.15
/pk 12, $3.93/ea

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHL8
Zoro #
G3509143
UPC #
190735560679
Country of Origin
China

Dimensions

Labware Height - Metric
175 mm
Labware Height - English
6.9 in
Overall Height - Metric
175 mm
Mouth Size
Narrow
Body Diameter - Metric
175 mm

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Glass
Graduation Range
100 to 500 mL
Graduation Subdivisions
100 mL
Labware Neck Style
Canted
Item
Erlenmeyer Flask
Labware Closure Color
Clear
Capacity
500ml
Material of Construction
Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
Boiling
Labware USP Specification
Type I
Color
clear
Labware Closure Type
Stopper
Includes Closure
No
Autoclavable
Yes
Closure Type
Stopper
Number of Necks
1
Capacity - English
16.9 fl oz
Neck Style
Canted
Capacity - Metric
500 mL
Shape
Conical
Body Material
Glass
Closure Material
No Closure
Glassware Class
Not Rated
Graduated
Yes
Clarity
Transparent
Maximum Graduation - Metric
500 mL
USP Specification
Type I
Graduation Increments - Metric
100 mL
Basic Material
Glass
Number of Flasks Included
1
Body Color
Clear

Description

Erlenmeyer Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 175 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Canted, Closure Material No Closure, Compatible with Stopper Size Not Applicable, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 100 mL, Mouth Size Narrow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.