Zoro Homepage

Erlenmeyer Flask, Wide Neck, 250 mL, PK12

  • Mfr # 5YHN3

  • Zoro # G0252533


product price: $43.85
/pk 12, $3.65/ea

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.4 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHN3
Zoro #
G0252533
UPC #
190735560716
Country of Origin
China

Dimensions

Labware Height - English
5.5 in
Labware Height - Metric
140 mm
Overall Height - Metric
140 mm
Mouth Size
Wide
Body Diameter - Metric
85 mm

Description

Erlenmeyer Flask, Capacity - Metric 250 mL, Capacity - English 8.4 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 140 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Canted, Closure Material No Closure, Compatible with Stopper Size Not Applicable, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Mouth Size Wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.