Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESD Pneumatic Stool, 300 lb. wt. Cap.

  • Mfr # ESD-PTMBSL-CR-CF-EC

  • Zoro # G6883331


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
27 1/2 in
Seat Height Range
20 in to 27 1/2 in
Weight Capacity
300 lb
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESD-PTMBSL-CR-CF-EC
Zoro #
G6883331
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
27 1/2 in
Seat Height Range
20 in to 27 1/2 in
Seat Width
17 in
Seat Depth
14 in
Overall Width
25 in
Overall Depth
25 in
Seat Height - Maximum
27 1/2 in
Seat Height - Minimum
20 in
Seat Thickness
2 1/2 in

Details

Color
Black
Weight Capacity
300 lb
Material
Polyurethane
Base
Cast Aluminum
Features
Dual Wheel, Electrostatic Dissipating Components to Ensure Proper Grounding, Ergonomic Adjustments, Self-Braking, Soil and Puncture Resistant
Assembled
No
Standards
ANSI/BIFMA, CAL 117
Item
Stool
Base Material
Aluminum
Number of Glides
0
Product Type
Lab Stool
Assembly
No
ESD-Safe
ESD-Safe
Foot Support
Yes
Stool Weight
24 lb

Description

Stool, Weight Capacity 300 lb, Seat Height Range 20 in to 27 1/2 in, Seat Depth 14 in, Seat Width 17 in, Color Black, Material Polyurethane, Base Cast Aluminum, Features Dual Wheel, Electrostatic Dissipating Components to Ensure Proper Grounding, Ergonomic Adjustments, Self-Braking, Soil and Puncture Resistant, Includes Not Applicable, No, Standards ANSI/BIFMA, CAL 117

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.