Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESD Pneumatic Stool, 300 lb. wt. Cap.

  • Mfr # ESD-PTMBSO-CR-NF-ESC

  • Zoro # G6873233


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
28 in
Seat Height Range
20 in to 28 in
Weight Capacity
300 lb
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESD-PTMBSO-CR-NF-ESC
Zoro #
G6873233
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28 in
Seat Height Range
20 in to 28 in
Seat Depth
14 in
Seat Width
17 in
Overall Width
25 in
Overall Depth
25 in
Seat Thickness
2 1/2 in
Seat Height - Maximum
28 in
Seat Height - Minimum
20 in

Details

Color
Black
Weight Capacity
300 lb
Material
Polyurethane
Frame Material
Cast Aluminum
Backrest
No
Item
Tractor Stool
Standards
ANSI/BIFMA, CAL 117
Assembled
No
Base
Cast Aluminum
Number of Glides
0
Features
Electrostatic Dissipating Components to Ensure Proper Grounding, Ergonomic Adjustments
Base Material
Aluminum
Product Type
Lab Stool
Assembly
No
ESD-Safe
ESD-Safe
Stool Weight
24 lb
Foot Support
No

Description

Tractor Stool, Weight Capacity 300 lb, Seat Height Range 20 in to 28 in, Seat Depth 14 in, Seat Width 17 in, Color Black, Material Polyurethane, Base Cast Aluminum, Features Electrostatic Dissipating Components to Ensure Proper Grounding, Ergonomic Adjustments, Includes Not Applicable, No, Standards ANSI/BIFMA, CAL 117

Restrictions

WARNING: This product can expose you to chemicals including Ethylene glycol monoethyl ether, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.