ESD Task Chair, Adjustable Arms, 17-3/4" to 23" Height, Black

  • Mfr # BR-CLR-HPDHCH-CR-T0-A1-CC-BLK

  • Zoro # G6706977


product price:  $493.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Antibacterial)
Seat Height Range
17-3/4" to 23"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-CLR-HPDHCH-CR-T0-A1-CC-BLK
Zoro #
G6706977
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
17-3/4" to 23"
Seat Depth
17 in
Seat Width
18 in
Back Width
16 1/2 in
Back Height
12 in
Seat Height - Maximum
23 in
Seat Height - Minimum
17 3/4 in
For Workbench Height
29 to 31 in
Seat Thickness
1 1/2 in

Details

Item
ESD Task Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Black
Arm Style
Adjustable Arms
Caster Type
Rolling
Frame Material
Cast Aluminum
Office Chair Style
Clean Room Chair
Standards
ANSI/BIFMA, CAL 117
Back Tilt Backward
13.5 Degrees
Back Tilt Forward
10.5 Degrees
Seat Color
Black
Number of Glides
0
Back Color
Black
Seat Material
Vinyl
Foot Support
No
Number of Casters
5
Back Material
Vinyl
Base Material
Aluminum
Assembly
No
Cleanroom Class
ISO 5
Product Type
Cleanroom Chair
Arm Type
Adjustable
Includes Arms
Arms Included
Chair Weight
41 lb
ESD-Safe
Not ESD Safe
Arm Adjustment
3 1/2 in

Description

Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 17-3/4 in to 23 in, Color Black, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 5

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.