ESD Task Chair, Adjustable Arms, 17-3/4" to 23" Height, Black

  • Mfr # BR-CLR-HPDHCH-CR-T1-A1-RG-BLK

  • Zoro # G6707010


product price:  $553.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Antibacterial)
Seat Height Range
17-3/4" to 23"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-CLR-HPDHCH-CR-T1-A1-RG-BLK
Zoro #
G6707010
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
17-3/4" to 23"
Seat Depth
17 in
Seat Width
18 in
Back Height
12 in
Back Width
16 1/2 in
Seat Height - Maximum
23 in
Seat Thickness
1 1/2 in
Seat Height - Minimum
17 3/4 in
For Workbench Height
29 to 31 in

Details

Item
ESD Task Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Black
Arm Style
Adjustable Arms
Caster Type
Non-Marring Glides
Office Chair Style
Clean Room Chair
Frame Material
Cast Aluminum
Back Tilt Backward
13.5 Degrees
Standards
ANSI/BIFMA, CAL 117
Seat Tilt Forward
8 Degrees
Seat Material
Vinyl
Back Color
Black
Seat Color
Black
Back Tilt Forward
10.5 Degrees
Seat Tilt Backward
3 Degrees
Number of Casters
0
Number of Glides
5
Back Material
Vinyl
Foot Support
No
Base Material
Aluminum
Assembly
No
Cleanroom Class
ISO 5
Product Type
Cleanroom Chair
Arm Type
Adjustable
Includes Arms
Arms Included
Chair Weight
42 lb
Arm Adjustment
3 1/2 in
ESD-Safe
Not ESD Safe

Description

Cleanroom Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 17-3/4 in to 23 in, Color Black, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 5

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.