ESD Task Chair, Adjustable Arms, 19" to 24" Height, Blue

  • Mfr # BR-NECR-DHCH-CR-T0-A1-EC-ESDBLU

  • Zoro # G6653619


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Seat Height Range
19" to 24"
Weight Capacity
300 lb
Seat Depth
18 in
Seat Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-NECR-DHCH-CR-T0-A1-EC-ESDBLU
Zoro #
G6653619
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
19" to 24"
Seat Depth
18 in
Seat Width
19 in
Back Width
16 1/2 in
Back Height
11 1/2 in
For Workbench Height
29 to 31 in
Seat Thickness
2 1/2 in
Seat Height - Maximum
24 in
Seat Height - Minimum
19 in

Details

Item
ESD Task Chair
Material
Polyurethane
Weight Capacity
300 lb
Color
Blue
Arm Style
Adjustable Arms
Caster Type
Rolling
Office Chair Style
ESD Chair
Backrest
Adjustable Back Rest with Lumbar Support
Frame Material
Cast Aluminum
Back Color
Blue
Number of Glides
0
Number of Casters
5
Back Tilt Forward
10.5 Degrees
Back Tilt Backward
13.5 Degrees
Seat Color
Blue
Standards
ANSI/BIFMA, CAL 117
Foot Support
No
Seat Material
Vinyl
Assembly
No
Cleanroom Class
ISO 5
Base Material
Aluminum
Product Type
Cleanroom Chair
Chair Weight
41 lb
Arm Adjustment
3 1/2 in
Includes Arms
Arms Included
Arm Type
Adjustable
ESD-Safe
ESD-Safe

Description

ESD/Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 19 in to 24 in, Color Blue, Seat Width 19 in, Seat Depth 18 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.