Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESD Task Chair, Adjustable Arms, 24-1/2" to 34-3/4" Height, Black

  • Mfr # BR-ESD-PHBCH-CR-T1-A1-CF-EC

  • Zoro # G6653357


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Seat Height Range
24-1/2" to 34-3/4"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-ESD-PHBCH-CR-T1-A1-CF-EC
Zoro #
G6653357
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
24-1/2" to 34-3/4"
Seat Depth
17 in
Seat Width
16 in
Back Height
10 1/4 in
Back Width
15 1/2 in
For Workbench Height
37 to 42 in
Seat Height - Maximum
34 3/4 in
Seat Height - Minimum
24 1/2 in
Seat Thickness
1 1/2 in

Details

Item
ESD Task Chair
Material
Polyurethane
Weight Capacity
300 lb
Color
Black
Arm Style
Adjustable Arms
Caster Type
Rolling
Frame Material
Cast Aluminum
Office Chair Style
High Bench Chair
Seat Material
Polyurethane
Standards
ANSI/BIFMA, CAL 117
Back Color
Black
Foot Support
Yes
Number of Glides
0
Number of Casters
5
Seat Tilt Backward
3 Degrees
Seat Tilt Forward
8 Degrees
Back Tilt Forward
10.5 Degrees
Seat Color
Black
Back Tilt Backward
13.5 Degrees
Base Material
Aluminum
Cleanroom Class
ISO 5
Assembly
No
Product Type
Cleanroom Task Chair
Includes Arms
Arms Included
Chair Weight
47 lb
ESD-Safe
ESD-Safe
Arm Type
Adjustable
Arm Adjustment
3 1/2 in

Description

ESD Task Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 24-1/2 in to 34-3/4 in, Color Black, Seat Width 16 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 10 1/4 in, Back Width 15 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, ISO 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.