ESD Task Chair, Adjustable Arms, 24-1/4" to 34" Height, Black

  • Mfr # BR-HPHBCH-RG-T0-A1-BF-RC-BLK

  • Zoro # G6706207


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Seat Height Range
24-1/4" to 34"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-HPHBCH-RG-T0-A1-BF-RC-BLK
Zoro #
G6706207
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
24-1/4" to 34"
Seat Depth
17 in
Seat Width
18 in
Back Height
12 in
Back Width
16 1/2 in
Seat Height - Maximum
34 in
Seat Thickness
1 1/2 in
Seat Height - Minimum
24 1/4 in
For Workbench Height
37 to 42 in

Details

Item
ESD Task Chair
Material
Fabric
Weight Capacity
300 lb
Color
Black
Arm Style
Adjustable Arms
Caster Type
Rolling
Office Chair Style
High Bench Chair
Frame Material
Nylon Reinforced Fiberglass
Series
Newport
Back Tilt Forward
10.5 Degrees
Back Color
Black
Seat Color
Black
Back Material
Fabric
Number of Casters
5
Back Tilt Backward
13.5 Degrees
Seat Material
Fabric
Foot Support
Yes
Standards
ANSI/BIFMA, CAL 117
Number of Glides
0
Base Material
Nylon
Assembly
No
Product Type
Ergonomic Chair
ESD-Safe
Not ESD Safe
Arm Type
Adjustable
Arm Adjustment
3 1/2 in
Chair Weight
46 lb
Includes Arms
Arms Included

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 24-1/4 in to 34 in, Color Black, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.