ESD Task Chair, Fabric, Black, 21-1/2 in to 29 in Seat Height, 6-Way Adjustable Arms, Rolling

  • Mfr # BR-ESD-FMBCH-MB-CR-T0-A1-NF-EC-ESDBLK

  • Zoro # G6767089


product price:  $718.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Seat Height Range
21-1/2 in to 29 in
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-ESD-FMBCH-MB-CR-T0-A1-NF-EC-ESDBLK
Zoro #
G6767089
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
21-1/2 in to 29 in
Seat Depth
17 in
Seat Width
18 1/2 in
Back Height
18 in
Back Width
16 1/2 in
For Workbench Height
32 to 36 in
Seat Height - Maximum
29 in
Seat Height - Minimum
21 1/2 in
Seat Thickness
3 in

Details

Item
ESD Task Chair
Material
Fabric
Weight Capacity
300 lb
Color
Black
Arm Style
6-Way Adjustable
Caster Type
Rolling
Office Chair Style
Medium Bench Chairs
Backrest
Adjustable Backrest with Lumbar Support
Frame Material
Cast Aluminum
Seat Material
Fabric
Back Tilt Backward
13.5 Degrees
Number of Casters
5
Back Tilt Forward
10.5 Degrees
Foot Support
No
Number of Glides
0
Standards
ANSI/BIFMA, CAL 117
Product Type
ESD Task Chair
Arm Type
Adjustable
Chair Weight
43 lb
Arm Adjustment
3 1/2 in
Base Material
Aluminum
ESD-Safe
ESD-Safe
Assembly
No
Includes Arms
Arms Included

Description

ESD Task Chair, Weight Capacity 300 lb, Material Fabric, Seat Height Range 21-1/2 in to 29 in, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.