ESD Task Chair, No Arms, 17-3/4" to 23" Height, Black

  • Mfr # BR-CLR-HPDHCH-CR-T1-A0-CC-BLK

  • Zoro # G6706992


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Antibacterial)
Seat Height Range
17-3/4" to 23"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-CLR-HPDHCH-CR-T1-A0-CC-BLK
Zoro #
G6706992
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
17-3/4" to 23"
Seat Depth
17 in
Seat Width
18 in
Back Height
12 in
Back Width
16 1/2 in
For Workbench Height
29 to 31 in
Seat Height - Minimum
17 3/4 in
Seat Thickness
1 1/2 in
Seat Height - Maximum
23 in

Details

Item
ESD Task Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Black
Arm Style
No Arms
Caster Type
Rolling
Office Chair Style
Clean Room Chair
Frame Material
Cast Aluminum
Back Tilt Forward
10.5 Degrees
Seat Tilt Forward
8 Degrees
Seat Tilt Backward
3 Degrees
Back Tilt Backward
13.5 Degrees
Back Material
Vinyl
Seat Material
Vinyl
Seat Color
Black
Number of Glides
0
Foot Support
No
Back Color
Black
Standards
ANSI/BIFMA, CAL 117
Number of Casters
5
Base Material
Aluminum
Cleanroom Class
ISO 5
Assembly
No
Product Type
Cleanroom Chair
Chair Weight
32 lb
Includes Arms
Armless
ESD-Safe
Not ESD Safe

Description

Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 17-3/4 in to 23 in, Color Black, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 5

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.