ESD Task Chair, No Arms, 19" to 24" Height, Black
Mfr # BR-NECR-DHCH-CR-T1-A0-EC-ESDBLK
Zoro # G6653390
product price: $536.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane
Seat Height Range
19" to 24"
Weight Capacity
300 lb
Seat Depth
18 in
Seat Width
19 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR-NECR-DHCH-CR-T1-A0-EC-ESDBLK
Zoro #
G6653390
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
19" to 24"
Seat Depth
18 in
Seat Width
19 in
Back Height
11 1/2 in
Back Width
16 1/2 in
Seat Height - Minimum
19 in
For Workbench Height
29 to 31 in
Seat Height - Maximum
24 in
Seat Thickness
2 1/2 in
Description
ESD/Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 19 in to 24 in, Color Black, Seat Width 19 in, Seat Depth 18 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 5
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.