ESD Task Chair, No Arms, 19" to 24" Height, Black

  • Mfr # BR-NECR-DHCH-CR-T1-A0-EG-ESDBLK

  • Zoro # G6653381


product price:  $562.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Seat Height Range
19" to 24"
Weight Capacity
300 lb
Seat Depth
18 in
Seat Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-NECR-DHCH-CR-T1-A0-EG-ESDBLK
Zoro #
G6653381
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
19" to 24"
Seat Depth
18 in
Seat Width
19 in
Back Height
11 1/2 in
Back Width
16 1/2 in
For Workbench Height
29 to 31 in
Seat Height - Minimum
19 in
Seat Thickness
2 1/2 in
Seat Height - Maximum
24 in

Details

Item
ESD Task Chair
Material
Polyurethane
Weight Capacity
300 lb
Color
Black
Arm Style
No Arms
Caster Type
Non-Marring Glides
Backrest
Adjustable Back Rest with Lumbar Support
Frame Material
Cast Aluminum
Office Chair Style
ESD Chair
Seat Color
Black
Standards
ANSI/BIFMA, CAL 117
Back Tilt Forward
10.5 Degrees
Back Color
Black
Seat Material
Vinyl
Number of Casters
0
Back Tilt Backward
13.5 Degrees
Foot Support
No
Seat Tilt Forward
8 Degrees
Seat Tilt Backward
3 Degrees
Number of Glides
5
Base Material
Aluminum
Cleanroom Class
ISO 5
Assembly
No
Product Type
Cleanroom Chair
Includes Arms
Armless
Chair Weight
32 lb
ESD-Safe
ESD-Safe

Description

ESD/Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 19 in to 24 in, Color Black, Seat Width 19 in, Seat Depth 18 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.