ESD Task Chair, No Arms, 19" to 24" Height, Blue

  • Mfr # BR-ESD-VDHCH-MB-CR-T1-A0-EC-ESDBLU

  • Zoro # G6767481


product price:  $611.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Seat Height Range
19" to 24"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-ESD-VDHCH-MB-CR-T1-A0-EC-ESDBLU
Zoro #
G6767481
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
19" to 24"
Seat Depth
17 in
Seat Width
18 1/2 in
Back Height
18 in
Back Width
16 1/2 in
For Workbench Height
29 to 31 in
Seat Thickness
3 in
Seat Height - Minimum
19 in
Seat Height - Maximum
24 in

Details

Item
ESD Task Chair
Material
Fabric
Weight Capacity
300 lb
Color
Blue
Arm Style
No Arms
Caster Type
Rolling
Frame Material
Cast Aluminum
Backrest
Adjustable Backrest with Lumbar Support
Office Chair Style
Desk Chair
Seat Color
Blue
Number of Glides
0
Back Tilt Forward
10.5 Degrees
Back Color
Blue
Seat Material
Fabric
Back Material
Fabric
Seat Tilt Forward
8 Degrees
Seat Tilt Backward
3 Degrees
Back Tilt Backward
13.5 Degrees
Number of Casters
5
Standards
ANSI/BIFMA, CAL 117
Foot Support
No
Assembly
No
Base Material
Aluminum
Product Type
ESD Chair
Chair Weight
33 lb
Includes Arms
Armless
ESD-Safe
ESD-Safe

Description

ESD Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 19 in to 24 in, Color Blue, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.