ESD Task Chair, No Arms, 20-1/2" to 28" Height, Black

  • Mfr # BR-CLR-HPMBCH-CR-T0-A0-NF-RG-BLK

  • Zoro # G6707108


product price:  $397.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Antibacterial)
Seat Height Range
20-1/2" to 28"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-CLR-HPMBCH-CR-T0-A0-NF-RG-BLK
Zoro #
G6707108
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
20-1/2" to 28"
Seat Depth
17 in
Seat Width
18 in
Back Width
16 1/2 in
Back Height
12 in
Seat Thickness
1 1/2 in
For Workbench Height
32 to 36 in
Seat Height - Minimum
20 1/2 in
Seat Height - Maximum
28 in

Details

Item
ESD Task Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Black
Arm Style
No Arms
Caster Type
Non-Marring Glides
Frame Material
Cast Aluminum
Office Chair Style
Clean Room Chair
Seat Color
Black
Back Tilt Backward
13.5 Degrees
Standards
ANSI/BIFMA, CAL 117
Back Color
Black
Back Tilt Forward
10.5 Degrees
Seat Material
Vinyl
Number of Glides
5
Back Material
Vinyl
Number of Casters
0
Foot Support
No
Assembly
No
Cleanroom Class
ISO 4
Base Material
Aluminum
Product Type
Cleanroom Task Chair
Includes Arms
Armless
ESD-Safe
Not ESD Safe
Chair Weight
32 lb

Description

Cleanroom Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 20-1/2 in to 28 in, Color Black, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 4

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.