ESD Task Chair, No Arms, 20-1/2" to 28" Height, Black

  • Mfr # BR-CLR-HPMBCH-CR-T1-A0-CF-CC-BLK

  • Zoro # G6707123


product price:  $517.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Antibacterial)
Seat Height Range
20-1/2" to 28"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-CLR-HPMBCH-CR-T1-A0-CF-CC-BLK
Zoro #
G6707123
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
20-1/2" to 28"
Seat Depth
17 in
Seat Width
18 in
Back Width
16 1/2 in
Back Height
12 in
Seat Height - Minimum
20 1/2 in
Seat Height - Maximum
28 in
For Workbench Height
32 to 36 in
Seat Thickness
1 1/2 in

Details

Item
ESD Task Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Black
Arm Style
No Arms
Caster Type
Rolling
Frame Material
Cast Aluminum
Office Chair Style
Clean Room Chair
Foot Support
Yes
Number of Glides
0
Number of Casters
5
Back Tilt Backward
13.5 Degrees
Back Tilt Forward
10.5 Degrees
Seat Material
Vinyl
Seat Color
Black
Seat Tilt Backward
3 Degrees
Seat Tilt Forward
8 Degrees
Back Color
Black
Standards
ANSI/BIFMA, CAL 117
Back Material
Vinyl
Cleanroom Class
ISO 5
Base Material
Aluminum
Assembly
No
Product Type
Cleanroom Task Chair
Includes Arms
Armless
ESD-Safe
Not ESD Safe
Chair Weight
35 lb

Description

Cleanroom Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 20-1/2 in to 28 in, Color Black, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, ISO 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.