ESD Task Chair, No Arms, 23-1/2" to 33-1/2" Height, Black

  • Mfr # BR-CLR-TPHBCH-CR-A0-CF-RG-BLK

  • Zoro # G6707537


product price:  $376.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Antibacterial)
Seat Height Range
23-1/2" to 33-1/2"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-CLR-TPHBCH-CR-A0-CF-RG-BLK
Zoro #
G6707537
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
23-1/2" to 33-1/2"
Seat Depth
17 in
Seat Width
18 in
Back Height
12 in
Back Width
16 1/2 in
Seat Height - Maximum
33 1/2 in
Seat Height - Minimum
23 1/2 in
For Workbench Height
37 to 42 in
Seat Thickness
1 1/2 in

Details

Item
ESD Task Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Black
Arm Style
No Arms
Caster Type
Non-Marring Glides
Series
Erie
Office Chair Style
High Bench Chair
Frame Material
Cast Aluminum
Standards
ANSI/BIFMA, CAL 117
Foot Support
Yes
Seat Color
Black
Number of Casters
0
Back Color
Black
Back Material
Vinyl
Seat Material
Vinyl
Number of Glides
5
Cleanroom Class
ISO 4
Base Material
Aluminum
Assembly
No
Product Type
Cleanroom Task Chair
ESD-Safe
Not ESD Safe
Includes Arms
Armless
Chair Weight
36 lb

Description

Cleanroom Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 23-1/2 in to 33-1/2 in, Color Black, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, ISO 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.