ESD Task Chair, No Arms, 24-1/4" to 34" Height, Black

  • Mfr # BR-HPHBCH-RG-T0-A0-BF-RC-BLK

  • Zoro # G6706198


product price:  $404.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Antibacterial)
Seat Height Range
24-1/4" to 34"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-HPHBCH-RG-T0-A0-BF-RC-BLK
Zoro #
G6706198
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
24-1/4" to 34"
Seat Depth
17 in
Seat Width
18 in
Back Height
12 in
Back Width
16 1/2 in
For Workbench Height
37 to 42 in
Seat Height - Minimum
24 1/4 in
Seat Height - Maximum
34 in
Seat Thickness
1 1/2 in

Details

Item
ESD Task Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Black
Arm Style
No Arms
Caster Type
Rolling
Series
Newport
Office Chair Style
High Bench Chair
Frame Material
Nylon Reinforced Fiberglass
Seat Material
Vinyl
Back Material
Vinyl
Number of Glides
0
Back Tilt Forward
10.5 Degrees
Number of Casters
5
Seat Color
Black
Back Tilt Backward
13.5 Degrees
Back Color
Black
Foot Support
Yes
Standards
ANSI/BIFMA, CAL 117
Assembly
No
Base Material
Nylon
Product Type
Ergonomic Chair
ESD-Safe
Not ESD Safe
Includes Arms
Armless
Chair Weight
36 lb

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 24-1/4 in to 34 in, Color Black, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.