ESD Task Chair, Vinyl (Antibacterial), Black, 21-1/2 in to 29 in Seat Height, No Arms Arms, Rolling

  • Mfr # BR-ESD-VMBCH-MB-CR-T0-A0-CF-EC-ESDBLK

  • Zoro # G6768050


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Antibacterial)
Seat Height Range
21-1/2 in to 29 in
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-ESD-VMBCH-MB-CR-T0-A0-CF-EC-ESDBLK
Zoro #
G6768050
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
21-1/2 in to 29 in
Seat Depth
17 in
Seat Width
18 1/2 in
Back Width
16 1/2 in
Back Height
18 in
Seat Height - Minimum
21 1/2 in
For Workbench Height
32 to 36 in
Seat Height - Maximum
29 in
Seat Thickness
3 in

Details

Item
ESD Task Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Black
Arm Style
No Arms
Caster Type
Rolling
Backrest
Adjustable Backrest with Lumbar Support
Frame Material
Cast Aluminum
Office Chair Style
Medium Bench Chairs
Back Tilt Backward
13.5 Degrees
Back Tilt Forward
10.5 Degrees
Seat Material
Vinyl
Number of Glides
0
Foot Support
Yes
Standards
ANSI/BIFMA, CAL 117
Number of Casters
5
Product Type
ESD Task Chair
ESD-Safe
ESD-Safe
Chair Weight
35 lb
Assembly
No
Includes Arms
Armless
Base Material
Aluminum

Description

ESD Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 21-1/2 in to 29 in, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.