ESD Task Chair, Vinyl (Antibacterial), Black, 25-3/4" to 35-1/2" Seat Height, Rolling

  • Mfr # BR-ECR-VHBCH-MB-CR-CF-EC-ESDBLK

  • Zoro # G6726997


product price:  $734.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Antibacterial)
Seat Height Range
25-3/4" to 35-1/2"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-ECR-VHBCH-MB-CR-CF-EC-ESDBLK
Zoro #
G6726997
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
25-3/4" to 35-1/2"
Seat Depth
17 in
Seat Width
18 1/2 in
Back Height
18 in
Back Width
16 1/2 in
For Workbench Height
37 to 42 in
Seat Height - Maximum
35 1/2 in
Seat Height - Minimum
25 3/4 in
Seat Thickness
3 in

Details

Item
ESD Task Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Black
Caster Type
Rolling
Frame Material
Cast Aluminum
Office Chair Style
High Bench Chair
Back Material
Vinyl
Number of Glides
0
Seat Color
Black
Seat Material
Vinyl
Standards
ANSI/BIFMA, CAL 117
Foot Support
Yes
Back Color
Black
Number of Casters
5
Cleanroom Class
ISO 4
Assembly
No
Base Material
Aluminum
Product Type
Cleanroom Task Chair
Includes Arms
Armless
ESD-Safe
ESD-Safe
Chair Weight
37 lb

Description

ESD/Cleanroom Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 25-3/4 in to 35-1/2 in, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, ISO 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.