ESD Task Chair, Vinyl (Antibacterial), Blue, 18-1/2" to 23-3/4" Seat Height, Non-Marring Glides

  • Mfr # BR-ECR-VDHCH-MB-CR-EG-ESDBLU

  • Zoro # G6726942


product price:  $598.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Antibacterial)
Seat Height Range
18-1/2" to 23-3/4"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-ECR-VDHCH-MB-CR-EG-ESDBLU
Zoro #
G6726942
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
18-1/2" to 23-3/4"
Seat Depth
17 in
Seat Width
18 1/2 in
Back Width
16 1/2 in
Back Height
18 in
Seat Thickness
3 in
For Workbench Height
29 to 31 in
Seat Height - Maximum
23 3/4 in
Seat Height - Minimum
18 1/2 in

Details

Item
ESD Task Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Blue
Caster Type
Non-Marring Glides
Frame Material
Cast Aluminum
Office Chair Style
Desk Chair
Number of Glides
5
Seat Material
Vinyl
Foot Support
No
Number of Casters
0
Back Color
Blue
Seat Color
Blue
Standards
ANSI/BIFMA, CAL 117
Back Material
Vinyl
Assembly
No
Base Material
Aluminum
Cleanroom Class
ISO 4
Product Type
Cleanroom Chair
Includes Arms
Armless
Chair Weight
32 lb
ESD-Safe
ESD-Safe

Description

ESD/Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 18-1/2 in to 23-3/4 in, Color Blue, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 0, Number of Glides 5, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.