ESD Task Chair, Vinyl (Antibacterial), Blue, 21-1/2 in to 29 in Seat Height, No Arms Arms

  • Mfr # BR-ESD-VMBCH-MB-CR-T1-A0-CF-EG-ESDBLU
  • Zoro # G6767667
product price: 
$
668.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Antibacterial)
Seat Height Range
21-1/2 in to 29 in
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BR-ESD-VMBCH-MB-CR-T1-A0-CF-EG-ESDBLU
Zoro #
G6767667
UPC #
-
Country of Origin
United States
Item
ESD Task Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Blue
Arm Style
No Arms
Caster Type
Non-Marring Glides
Backrest
Adjustable Backrest with Lumbar Support
Frame Material
Cast Aluminum
Office Chair Style
Medium Bench Chairs
Seat Tilt Backward
3 Degrees
Standards
ANSI/BIFMA, CAL 117
Foot Support
Yes
Back Tilt Backward
13.5 Degrees
Number of Casters
0
Seat Material
Vinyl
Number of Glides
5
Seat Tilt Forward
8 Degrees
Back Tilt Forward
10.5 Degrees
Product Type
ESD Task Chair
Chair Weight
36 lb
Base Material
Aluminum
Assembly
No
Includes Arms
Armless
ESD-Safe
ESD-Safe
Wire Color
Blue

Dimensions

Seat Height Range
21-1/2 in to 29 in
Seat Depth
17 in
Seat Width
18 1/2 in
Back Height
18 in
Back Width
16 1/2 in
For Workbench Height
32 to 36 in
Seat Thickness
3 in
Seat Height - Maximum
29 in
Seat Height - Minimum
21 1/2 in

Description

ESD Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 21-1/2 in to 29 in, Color Blue, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.