Shop ZORO SELECT
See all product information
Create Account
ESD Task Chair, Vinyl (Antibacterial), Blue, 21-1/2 in to 29 in Seat Height, No Arms Arms, Rolling
- Mfr # BR-ESD-VMBCH-MB-CR-T0-A0-NF-EC-ESDBLU
- Zoro # G6767770
product price:Â
$
604.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl (Antibacterial)
Seat Height Range
21-1/2 in to 29 in
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-ESD-VMBCH-MB-CR-T0-A0-NF-EC-ESDBLU
- Zoro #
- G6767770
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD Task Chair
- Material
- Vinyl (Antibacterial)
- Weight Capacity
- 300 lb
- Color
- Blue
- Arm Style
- No Arms
- Caster Type
- Rolling
- Office Chair Style
- Medium Bench Chairs
- Backrest
- Adjustable Backrest with Lumbar Support
- Frame Material
- Cast Aluminum
- Foot Support
- No
- Back Tilt Backward
- 13.5 Degrees
- Number of Glides
- 0
- Number of Casters
- 5
- Seat Material
- Vinyl
- Standards
- ANSI/BIFMA, CAL 117
- Back Tilt Forward
- 10.5 Degrees
- Product Type
- ESD Task Chair
- Includes Arms
- Armless
- Base Material
- Aluminum
- Chair Weight
- 33 lb
- Assembly
- No
- ESD-Safe
- ESD-Safe
- Wire Color
- Blue
Dimensions
- Seat Height Range
- 21-1/2 in to 29 in
- Seat Depth
- 17 in
- Seat Width
- 18 1/2 in
- Back Width
- 16 1/2 in
- Back Height
- 18 in
- For Workbench Height
- 32 to 36 in
- Seat Height - Minimum
- 21 1/2 in
- Seat Height - Maximum
- 29 in
- Seat Thickness
- 3 in
Description
ESD Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 21-1/2 in to 29 in, Color Blue, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards ANSI/BIFMA, CAL 117, Not Applicable
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.