Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Euro Style Toilet Trip Lever, Chrome

  • Mfr # 22UR90

  • Zoro # G8489573


product price: $7.35
/ea

Key Features

Sub-Category
Trip Levers and Actuators
Fits Brand
American Standard, Sloan, Zurn
Material
Zinc
Material of Construction
Zinc
For Use With
Most Toilets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UR90
Zoro #
G8489573
UPC #
190735429006
Country of Origin
China

Dimensions

Size
9 in
Manufacturers Warranty Length
5 Years

Details

Sub-Category
Trip Levers and Actuators
Fits Brand
American Standard, Sloan, Zurn
Material
Zinc
Material of Construction
Zinc
For Use With
Most Toilets
Item
Toilet Trip Lever
Color/Finish
Chrome
Type
Euro Style
Product Type
Pipe Support
Compatible Brand
American Standard, Sloan, Zurn
Compatible Product Type
Toilets
Compatible SubBrand
Gravity Tanks

Description

Handle Repair Parts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.