Zoro Homepage

Evacuation/Core Removal w/Core Storage

  • Mfr # 4PDJ5

  • Zoro # G1656383


product price: $39.49
/ea

Key Features

Connection Size
1/4"
For Use With
1/4 Schrader Valve
Type
Brass
Line Connection Size
1/4 in
Overall Width
1 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PDJ5
Zoro #
G1656383
UPC #
190735517901
Country of Origin
China

Dimensions

Connection Size
1/4"
Line Connection Size
1/4 in
Overall Width
1 13/32 in
Overall Length
50 7/8 in

Details

Item
Valve Core Remover
For Use With
1/4 Schrader Valve
Type
Brass
Warranty
1 yr
Material Fabrication
Machined
Operating Pressure - Maximum
800 psi
Valve Connection Thread Direction
Right-Hand
Access Port Thread Direction
Right-Hand
For Refrigerant Type
R-134A, R-22
Includes Side Port
Side Port Not Included
A2L Compatibility
Not A2L Compatible
Line Connection Thread Direction
Right-Hand
Product Type
Valve Core Remover
Weight
0.41 lb
For Refrigerant Group
HCFC, HFC

Description

Valve Core Remover, Standards Not Applicable, Weight 0.41 lb, Body Material Not Applicable, Overall Length 50 7/8 in, Overall Width 1 13/32 in, Overall Height Not Applicable, For Use With 1/4 Schrader Valve, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.