Evaporative Cooling Pad, 48x12x44-1/2 in.
Mfr # 4KCA1
Zoro # G1827935
product price: $331.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Environmental Applications
Commercial/Industrial, Residential
Height
48 in
Width
44 1/2 in
Depth
12 in
Pad Material
Kraft Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4KCA1
Zoro #
G1827935
UPC #
190735512586
Country of Origin
China
Dimensions
Height
48 in
Width
44 1/2 in
Depth
12 in
Evaporative Cooler Pad Width
48"
Evaporative Cooler Pad Height
44-1/2"
Evaporative Cooler Pad Depth
12"
Details
Environmental Applications
Commercial/Industrial, Residential
Pad Material
Kraft Paper
Replaces Part No.
Industrial M/C PM-500
Item
Evaporative Cooler Media
Evaporative Cooler Pad Replaces Part No.
Industrial M/C PM-500
Pad Features
Cross-Linked Polymer Glue, Dirt-Resistant
Evaporative Cooling Pad Item
Evaporative Cooler Pad
Evaporative Cooler Pad Item
Evaporative Cooler Pad
Includes
Ripple Angle 45 Degrees x 45 Degrees
Standards
RoHS
For Use With
Ducted Evaporative Cooler, Portable Evaporative Cooler, Window Evaporative Cooler
Type
Replacement, Residential/Commercial/Industrial
Compatible Brand
Universal
Compatible Manufacturer Model Number
4KCA1A
Coating
Uncoated
Number of Pads
1
Product Type
Evaporative Cooler Media
Description
Evaporative Cooler Media, Environmental Applications Commercial/Industrial, Residential, Height 48 in, Width 44 1/2 in, Depth 12 in, Pad Material Kraft Paper, Pad Features Cross-Linked Polymer Glue, Dirt-Resistant, Replaces Part No. Industrial M/C PM-500, Includes Ripple Angle 45 Degrees x 45 Degrees , For Use With Ducted Evaporative Cooler, Portable Evaporative Cooler, Window Evaporative Cooler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.