Zoro Homepage
This item is Discontinued.
Zoro Select Evaporator Plenum Kit, 20 In L 13C652

Evaporator Plenum Kit, 20 In L (Discontinued)

  • Mfr # 13C652
  • Zoro # G4275975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13C652
Zoro #
G4275975
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
20"
Width
26-3/16"
Duct Dia.
12"

Details

Item
Evaporator Plenum Kit
For Use With
13C670, 13C672

Description

Evaporator Plenum Kit, For Use With 13C670, 13C672, Duct Dia. 12 in, 20 in Length, 26 3/16 in Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.