Zoro Homepage

Event Canopy, 20 Ft. X 18 Ft., 11 Ft. 4In.

  • Mfr # 11C545

  • Zoro # G4270664


product price: $650.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
20 ft
Width
18 ft
Color
White
Material
6 oz UV Polyethylene
Includes
(8) Foot Plates, Bungees, Frame, Roof Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11C545
Zoro #
G4270664
UPC #
190735379301
Country of Origin
China

Dimensions

Length
20 ft
Width
18 ft
Leg Outside Dia.
2 in
Center Height
11 ft 4 in
Side Height
80 in
Overall Length
20 ft
Overall Width
18 ft
Overall Height
11 3/8 ft
Leg Outside Diameter
2 in

Details

Item
Canopy Tent
Color
White
Material
6 oz UV Polyethylene
Includes
(8) Foot Plates, Bungees, Frame, Roof Cover
Frame Material
Steel
Fire Rating
FR5
Product Type
Canopy Tent
Number of Windows
0
Panel Material
Polyethylene
Number of Legs
8
Panel Material Weight
6 oz
Fire Resistance Standards
CPAI-84 SEC5
Frame Color
White
Anchor System Included
(4) Helical Peg & Guy Lines, (8) In-Ground Anchors
Number of Doors
0
Leg Adjustability
Fixed Legs
Compatible Anchor System
In-Ground Anchors
Support Style
Support Frame
Panel Color
White
Leg Angle
Straight
Number of Roll-Up Walls
0
Number of Walls
0
Shape
Rectangle
Frame Finish
Powder Coated

Description

Canopy Tent, Length 20 ft, Width 18 ft, Center Height 11 ft 4 in, Side Height 80 in, White, Material 6 oz UV Polyethylene, Frame Material Steel, Leg Outside Dia. 2 in, Includes (8) Foot Plates, Bungees, Frame, Roof Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.