Zoro Homepage

Evidence Tape, Tampr Resist, 1-5/16Inx42ft

  • Mfr # 3YYP9

  • Zoro # G4117416


product price: $29.49
/ea

Key Features

Type
Tamper Resistant
Material
Vinyl
Color
Black, Flame Red, White
Width
1 5/16 in
Length
504 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3YYP9
Zoro #
G4117416
UPC #
-
Country of Origin
United States

Dimensions

Width
1 5/16 in
Length
504 in
Tape Core Diameter
3 in
Imperial Tape Length
42 ft
Metric Tape Width
33.34 mm
Imperial Tape Width
1 5/16 in
Metric Tape Length
12.8 m
Tape Thickness
2 mil
Tape Roll Diameter
2.26 in

Description

Red, Tape Adhesive Rubber, Tape Application Hand, Tape Tensile Strength Not Rated, Tape Thickness 2 mil, Imperial Tape Length 42 ft, Imperial Tape Width 1 5/16 in, Metric Tape Length 12.8 m, Metric Tape Width 33.34 mm, Min. Tape Performance Temp. -40 Degrees F, Max. Tape Performance Temp. 176 Degrees F, Evidence Tape, Message Evidence, Series Evidence, Tape Adhesive Strength Not Rated, Tape Backing Material Acetate, Tape Core Diameter 3 in, Tape Roll Diameter 2.26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.