Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Executive Chair, High Back, Leather Seat

  • Mfr # 452R16

  • Zoro # G5510817


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Style
High Back Executive Chair
Material
Seat, Back: Leather; Base: Nylon
Color
Seat, Back: Brown; Base: Platinum
Width
28"
Features
High Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452R16
Zoro #
G5510817
UPC #
-
Country of Origin
China

Dimensions

Width
28"
Seat Width
21"
Seat Height Max.
23 1/2 in
Overall Depth
30-1/2"
Seat Height Min.
20 in
Seat Depth
19 1/2 in
Cushion Thickness
4 in
Overall Height
48-1/2"
Overall Width
28 in
Back Height
30-1/2"
Back Width
20 3/4 in
Seat Height Range
23 1/2-
Seat Thickness
4 in
Maximum Overall Height
48 1/2 in
Minimum Seat Height
20 in
Maximum Seat Height
23 1/2 in
Seat-Depth
19-1/2"

Details

Style
High Back Executive Chair
Material
Seat, Back: Leather; Base: Nylon
Color
Seat, Back: Brown; Base: Platinum
Item
Executive Chair
Features
High Back
Base Material
Nylon
Back Color
Brown
Seat Material
Leather
Base Color
Platinum
Seat Tilt Backward
15 Degrees
Number of Casters
5
Back Material
Leather
Arm Style
Fixed
Caster Type
Multisurface
Weight Capacity
275 lb.
Seat Tilt Forward
15 Degrees
Back Tilt Forward
None
Number of Glides
0
Base Style
5-Star
Assembled/Unassembled
Unassembled
Seat Color
Brown
Back Tilt Backward
None
Office Chair Style
Executive Chair
Frame Material
Nylon
Frame Color
Platinum
Assembly
Unassembled
Adjustable Seat
Yes
Minimum Seat Tilt
15 Degrees
Style Classification
Executive
Adjustable Arms
No
Seat Adjustments
Height
Support Style
Frame
Maximum Seat Tilt
15 Degrees
Number of Arms
2
Tilting Back
No
Number of Casters/Glides
5

Description

Office Chair, Adjustable Arms No, Overall Width 28 in, Overall Depth 30 1/2 in, Maximum Seat Height 23 1/2 in, Maximum Overall Height 48 1/2 in, Seat Color Brown, Frame Color Platinum, Seat Thickness 4 in, Back Color Brown, Seat Depth 19 1/2 in, Seat Width 21 in, Seat Material Leather, Back Material Leather, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Style Classification Executive, Minimum Seat Height 20 in, Tilting Back No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.