Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Executive Chair, High Back, Leather Seat

  • Mfr # 452R17

  • Zoro # G5366398


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Style
High Back Executive Chair
Material
Seat, Back: Leather; Base: Nylon
Color
Black
Width
28"
Seat Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452R17
Zoro #
G5366398
UPC #
-
Country of Origin
China

Dimensions

Width
28"
Seat Width
20-1/2"
Cushion Thickness
3-1/4 in
Seat Depth
18 1/2 in
Seat Height Min.
19 in
Overall Depth
30"
Overall Height
47-1/2"
Back Height
30"
Back Width
20 1/2 in
Overall Width
28 in
Seat Height Max.
22 1/2 in
Seat Height Range
22 1/2-
Maximum Seat Height
22 1/2 in
Seat Thickness
3 1/4 in
Maximum Overall Height
47 1/2 in
Minimum Seat Height
19 in
Seat-Depth
18-1/2"

Details

Style
High Back Executive Chair
Material
Seat, Back: Leather; Base: Nylon
Color
Black
Item
Executive Chair
Seat Material
Leather
Weight Capacity
275 lb.
Seat Tilt Forward
15 Degrees
Seat Color
Black
Base Style
5-Star
Base Color
Black
Back Tilt Forward
None
Features
High Back
Number of Glides
0
Caster Type
Multisurface
Base Material
Nylon
Back Color
Black
Back Material
Leather
Seat Tilt Backward
15 Degrees
Back Tilt Backward
None
Arm Style
Fixed
Number of Casters
5
Assembled/Unassembled
Unassembled
Frame Material
Nylon
Office Chair Style
Executive Chair
Frame Color
Black
Assembly
Unassembled
Number of Arms
2
Tilting Back
No
Support Style
Frame
Maximum Seat Tilt
15 Degrees
Style Classification
Executive
Number of Casters/Glides
5
Seat Adjustments
Height
Minimum Seat Tilt
15 Degrees
Adjustable Arms
No
Adjustable Seat
Yes

Description

Office Chair, Adjustable Arms No, Overall Width 28 in, Overall Depth 30 in, Maximum Seat Height 22 1/2 in, Maximum Overall Height 47 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 3 1/4 in, Back Color Black, Seat Depth 18 1/2 in, Seat Width 20 1/2 in, Seat Material Leather, Back Material Leather, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Style Classification Executive, Minimum Seat Height 19 in, Tilting Back No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.