Zoro Homepage

Executive Chair, Leather Seat

  • Mfr # 452R25

  • Zoro # G5370248


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Seat, Back: Leather; Base: Nylon
Color
Black
Width
27"
Arm Style
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452R25
Zoro #
G5370248
UPC #
00751118058017
Country of Origin
China

Dimensions

Width
27"
Back Width
20 1/2 in
Overall Height
44"
Seat Depth
20 1/2 in
Back Height
29-1/2"
Seat Height Max.
22 in
Cushion Thickness
3 in
Overall Depth
30"
Seat Height Min.
18 1/2 in
Seat Width
20"
Overall Width
27 in
Seat Height Range
22-
Minimum Seat Height
18 1/2 in
Maximum Seat Height
22 in
Maximum Overall Height
44 in
Seat Thickness
3 in
Seat-Depth
20-1/2"

Details

Style
Executive Chair
Material
Seat, Back: Leather; Base: Nylon
Color
Black
Item
Executive Chair
Arm Style
Adjustable
Seat Tilt Backward
15 Degrees
Back Color
Black
Seat Tilt Forward
15 Degrees
Base Material
Nylon
Base Style
5-Star
Back Tilt Backward
None
Seat Material
Leather
Back Tilt Forward
None
Back Material
Mesh
Weight Capacity
275 lb.
Number of Glides
0
Seat Color
Black
Caster Type
Multisurface
Assembled/Unassembled
Unassembled
Base Color
Black
Number of Casters
5
Office Chair Style
Executive Chair
Frame Material
Nylon
Frame Color
Black
Backrest
Mesh
Assembly
Unassembled
Number of Arms
2
Adjustable Seat
Yes
Number of Casters/Glides
5
Maximum Seat Tilt
15 Degrees
Tilting Back
No
Adjustable Arms
Yes
Rolling
Yes
Seat Adjustments
Height
Minimum Seat Tilt
15 Degrees
Support Style
Frame
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 27 in, Overall Depth 30 in, Maximum Seat Height 22 in, Maximum Overall Height 44 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 20 1/2 in, Seat Width 20 in, Seat Material Leather, Back Material Mesh, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Minimum Seat Height 18 1/2 in, Tilting Back No, Back Height 29 1/2 in, Back Width 20 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.