Zoro Homepage

Exit Sign, 7 1/2 in x 13 in, Plastic, GRAN11406

  • Mfr # GRAN11406

  • Zoro # G4700790


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Width
13 in
Height
7 1/2 in
Number of Faces
1
Glow-in-the-Dark
Yes
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAN11406
Zoro #
G4700790
UPC #
717364991362
Country of Origin
United States

Dimensions

Width
13 in
Height
7 1/2 in
Thickness
0.075 in
Depth
3/40 in
Mounting Hole Dia.
0.25 in
Sign Legend Character Height
6 in

Details

Item
Exit Sign
Number of Faces
1
Glow-in-the-Dark
Yes
Background Color
Red
Sign Background Color
White
Printed Language
English
Header
No Header
Legend
Exit
Double-Sided
No
Legend Style
Text
Standards
UL 924, NFPA Life Safety Code 101, OSHA, IBC/IFC 2009, 2012, 2015, 2018
Sign Legend Color
Red
Sign Legend Text Color
Red
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Includes
Bracket and Mounting Hardware
Sign Mounting Style
Mounting Holes
Sign Material
Plastic
Number of Printed Sides
1
Abrasion Resistant
No
Graffiti Resistant
No
ADA Compliant
No
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Glow In The Dark
Yes
Includes Mounting Hardware
Yes
Maximum Viewing Distance - Favorable Conditions
50 ft
Material Properties
Rigid
Corrosion Resistant
No
State Specific Sign
No
Sign Format
Traditional OSHA
Mirror Print
No
Sign Legend
Exit
Anti-Slip Surface
No
Sign Header Text Color
No Header
Write on Surface
No
Sign Header
No Header
Metal Detectable
No
Sign Legend Background Color
Red
Outdoor Life Expectancy
Not Outdoor Rated
NFPA Standard
Code 101
ANSI 969 Compliant
No
Mounting Pattern
2 Side
Average Outdoor Durability
25 yr
Sign Mounting Location
Ceiling, Wall
Product Type
Exit Sign

Description

Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Exit, Sign Legend Background Color Red, Sign Legend Style Text, Sign Legend Character Height 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products