Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, 7 1/2 in x 13 in, Plastic, GRAN11408

  • Mfr # GRAN11408

  • Zoro # G4700757


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Width
13 in
Height
7 1/2 in
Number of Faces
1
Legend Style
Text
Header
No Header
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAN11408
Zoro #
G4700757
UPC #
717364991386
Country of Origin
United States

Dimensions

Width
13 in
Height
7 1/2 in
Thickness
0.075 in
Depth
3/40 in
Sign Legend Character Height
6 in
Mounting Hole Dia.
0.25 in

Details

Item
Exit Sign
Number of Faces
1
Legend Style
Text
Header
No Header
Background Color
Green
Sign Background Color
White
Double-Sided
No
Standards
UL 924, NFPA Life Safety Code 101, OSHA, IBC/IFC 2009, 2012, 2015, 2018
Glow-in-the-Dark
Yes
Sign Legend Color
Green
Printed Language
English
Legend
Exit
Sign Legend Text Color
Green
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Includes
Bracket and Mounting Hardware
Sign Legend Style
Text
Includes Mounting Hardware
Yes
ANSI 969 Compliant
No
Metal Detectable
No
Graffiti Resistant
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
50 ft
State Specific Sign
No
Protective Coating
No Protective Coating
ADA Compliant
No
Mounting Pattern
2 Side
Sign Format
Traditional OSHA
Sign Legend Background Color
Green
Corrosion Resistant
No
Sign Header Text Color
No Header
Glow In The Dark
Yes
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Header
No Header
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Legend
Exit
Number of Printed Sides
1
Write on Surface
No
Average Outdoor Durability
25 yr
Sign Mounting Location
Ceiling, Wall
NFPA Standard
Code 101
Mirror Print
No
Product Type
Exit Sign

Description

Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Exit, Sign Legend Background Color Green, Sign Legend Style Text, Sign Legend Character Height 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.