Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, 7 1/2 in x 13 in, Plastic, GRAN11410

  • Mfr # GRAN11410

  • Zoro # G4700781


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Width
13 in
Height
7 1/2 in
Number of Faces
1
Sign Background Color
White
Header
No Header
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAN11410
Zoro #
G4700781
UPC #
717364991324
Country of Origin
United States

Dimensions

Width
13 in
Height
7 1/2 in
Depth
3/40 in
Thickness
0.075 in
Sign Legend Character Height
6 in
Mounting Hole Dia.
0.25 in

Details

Item
Exit Sign
Number of Faces
1
Sign Background Color
White
Header
No Header
Printed Language
English
Glow-in-the-Dark
Yes
Sign Legend Color
Red
Background Color
Red
Legend Style
Text
Standards
UL 924, NFPA Life Safety Code 101, OSHA, IBC/IFC 2009, 2012, 2015, 2018
Legend
Exit
Sign Legend Text Color
Red
Retroreflective Grade
Not Retroreflective
Sign Material
Plastic
Includes
Bracket and Mounting Hardware
Sign Shape
Vertical Rectangle
UV Resistant
No
Sign Mounting Style
Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
No Header
Metal Detectable
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Mounting Location
Ceiling, Wall
Includes Mounting Hardware
Yes
Graffiti Resistant
No
NFPA Standard
Code 101
Average Outdoor Durability
25 yr
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
50 ft
ADA Compliant
No
Sign Legend
Exit
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Legend Style
Text
Sign Legend Background Color
Red
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Header Text Color
No Header
Anti-Slip Surface
No
State Specific Sign
No
Write on Surface
No
Material Properties
Rigid
Glow In The Dark
Yes
Abrasion Resistant
No
Mirror Print
No
Mounting Pattern
2 Side
Corrosion Resistant
No
Protective Coating
No Protective Coating
Product Type
Exit Sign

Description

Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Exit, Sign Legend Background Color Red, Sign Legend Style Text, Sign Legend Character Height 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.