Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, 7 1/2 in x 13 in, Plastic, GRAN11413

  • Mfr # GRAN11413

  • Zoro # G4700748


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Width
13 in
Height
7 1/2 in
Number of Faces
2
Sign Background Color
White
Legend Style
Text
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAN11413
Zoro #
G4700748
UPC #
717364991355
Country of Origin
United States

Dimensions

Width
13 in
Height
7 1/2 in
Thickness
0.075 in
Depth
3/40 in
Mounting Hole Dia.
0.25 in
Sign Legend Character Height
6 in

Details

Item
Exit Sign
Number of Faces
2
Sign Background Color
White
Legend Style
Text
Glow-in-the-Dark
Yes
Sign Legend Color
Green
Legend
Exit
Background Color
Green
Header
No Header
Printed Language
English
Standards
UL 924, NFPA Life Safety Code 101, OSHA, IBC/IFC 2009, 2012, 2015, 2018
Sign Legend Text Color
Green
UV Resistant
No
Includes
Bracket and Mounting Hardware
Sign Material
Plastic
Sign Shape
Vertical Rectangle
Sign Mounting Style
Mounting Holes
Retroreflective Grade
Not Retroreflective
Sign Mounting Location
Ceiling, Wall
ANSI 969 Compliant
No
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Number of Printed Sides
2
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
Yes
Sign Format
Traditional OSHA
Sign Legend Style
Text
Corrosion Resistant
No
Sign Header Text Color
No Header
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Legend Background Color
Green
Sign Legend
Exit
ADA Compliant
No
Abrasion Resistant
No
Includes Mounting Hardware
Yes
State Specific Sign
No
Average Outdoor Durability
25 yr
NFPA Standard
Code 101
Write on Surface
No
Metal Detectable
No
Anti-Slip Surface
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
50 ft
Mounting Pattern
2 Side
Material Properties
Rigid
Product Type
Exit Sign

Description

Exit Sign, Vertical Rectangle, Number of Printed Sides 2, English, Sign Format Traditional OSHA, Sign Legend Exit, Sign Legend Background Color Green, Sign Legend Style Text, Sign Legend Character Height 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.