Zoro Homepage

Exit Sign, 8 3/4 in x 15 1/2 in, Plastic, GRAN11417

  • Mfr # GRAN11417

  • Zoro # G4700696


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Width
15 1/2 in
Height
8 3/4 in
Number of Faces
2
Glow-in-the-Dark
Yes
Standards
UL 924, NFPA Life Safety Code 101, OSHA, IBC/IFC 2009, 2012, 2015, 2018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAN11417
Zoro #
G4700696
UPC #
717364175212
Country of Origin
United States

Dimensions

Width
15 1/2 in
Height
8 3/4 in
Thickness
0.75 in
Depth
3/4 in
Mounting Hole Dia.
0.25 in
Sign Legend Character Height
7 in

Description

Exit Sign, Vertical Rectangle, Number of Printed Sides 2, English, Sign Format Traditional OSHA, Sign Legend Exit, Sign Legend Background Color Photoluminescent, Sign Legend Style Text, Sign Legend Character Height 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.