Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, 8 3/4 in x 15 1/2 in, Plastic, GRAN11418

  • Mfr # GRAN11418

  • Zoro # G4700687


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Width
15 1/2 in
Height
8 3/4 in
Number of Faces
1
Glow-in-the-Dark
Yes
Background Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAN11418
Zoro #
G4700687
UPC #
717364760104
Country of Origin
United States

Dimensions

Width
15 1/2 in
Height
8 3/4 in
Thickness
0.75 in
Depth
3/4 in
Mounting Hole Dia.
0.25 in
Sign Legend Character Height
7 in

Details

Item
Exit Sign
Number of Faces
1
Glow-in-the-Dark
Yes
Background Color
Black
Legend Style
Text
Legend
Exit
Printed Language
English
Header
No Header
Sign Legend Color
White
Standards
UL 924, NFPA Life Safety Code 101, OSHA, IBC/IFC 2009, 2012, 2015, 2018
Sign Background Color
Black
Sign Legend Text Color
White
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Sign Material
Plastic
UV Resistant
No
Sign Mounting Style
Mounting Holes
Includes
Bracket and Mounting Hardware
State Specific Sign
No
Sign Format
Traditional OSHA
Average Outdoor Durability
25 yr
ADA Compliant
No
Maximum Viewing Distance - Favorable Conditions
100 ft
Corrosion Resistant
No
Write on Surface
No
NFPA Standard
Code 101
Material Properties
Rigid
Sign Header Text Color
No Header
Graffiti Resistant
No
Chemical Resistant
No
Mounting Pattern
2 Side
Sign Legend
Exit
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Ceiling, Wall
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
Yes
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
100 ft
Sign Legend Style
Text
Metal Detectable
No
Sign Header
No Header
Includes Mounting Hardware
Yes
Number of Printed Sides
1
Sign Legend Background Color
Photoluminescent
Product Type
Exit Sign

Description

Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Exit, Sign Legend Background Color Photoluminescent, Sign Legend Style Text, Sign Legend Character Height 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.