Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, 8 3/4 in x 15 1/2 in, Plastic, GRAN11419

  • Mfr # GRAN11419

  • Zoro # G4700678


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Width
15 1/2 in
Height
8 3/4 in
Number of Faces
2
Legend
Exit
Legend Style
Text
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAN11419
Zoro #
G4700678
UPC #
717364762108
Country of Origin
United States

Dimensions

Width
15 1/2 in
Height
8 3/4 in
Thickness
0.75 in
Depth
3/4 in
Sign Legend Character Height
7 in
Mounting Hole Dia.
0.25 in

Details

Item
Exit Sign
Number of Faces
2
Legend
Exit
Legend Style
Text
Standards
UL 924, NFPA Life Safety Code 101, OSHA, IBC/IFC 2009, 2012, 2015, 2018
Glow-in-the-Dark
Yes
Background Color
Black
Printed Language
English
Header
No Header
Sign Legend Color
White
Sign Background Color
Black
Sign Legend Text Color
White
UV Resistant
No
Sign Material
Plastic
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Sign Mounting Style
Mounting Holes
Includes
Bracket and Mounting Hardware
Number of Printed Sides
2
Average Outdoor Durability
25 yr
Sign Legend Background Color
Photoluminescent
Maximum Viewing Distance - Unfavorable Conditions
100 ft
State Specific Sign
No
NFPA Standard
Code 101
Graffiti Resistant
No
Material Properties
Rigid
ADA Compliant
No
Chemical Resistant
No
Mounting Pattern
2 Side
Includes Mounting Hardware
Yes
Sign Legend
Exit
Glow In The Dark
Yes
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Mounting Location
Ceiling, Wall
Maximum Viewing Distance - Favorable Conditions
100 ft
Abrasion Resistant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Protective Coating
No Protective Coating
Sign Header
No Header
Corrosion Resistant
No
Sign Header Text Color
No Header
Mirror Print
No
Metal Detectable
No
Product Type
Exit Sign

Description

Exit Sign, Vertical Rectangle, Number of Printed Sides 2, English, Sign Format Traditional OSHA, Sign Legend Exit, Sign Legend Background Color Photoluminescent, Sign Legend Style Text, Sign Legend Character Height 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.