Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Fiberglass, 10" W, 7" H, Emergency Exit Only, White

  • Mfr # 467R41

  • Zoro # G5640868


product price: $8.89
/ea

Key Features

Legend
Emergency Exit Only
Width
10"
Height
7"
Sign Shape
Rectangle
Sign Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467R41
Zoro #
G5640868
UPC #
00194484062767
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Legend
Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.36(a)(3)
Operating Temp. Range
-40 Degrees to 212 Degrees F
Sign Legend Color
Red
Header Background Color
Black
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Header Legend Color
Black
Sign Legend Text Color
Red
Maximum Service Temperature
212 Degrees F
Sign Legend
Emergency Exit Only
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
10 yr
Write on Surface
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Mounting Location
Wall
State Specific Sign
No
Anti-Slip Surface
No
Glow In The Dark
No
Number of Printed Sides
1
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Header
No Header
Average Outdoor Durability
10 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.36(a)(3)
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Exit Only, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.