Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Fiberglass, 10" W, 7" H, Exit, White

  • Mfr # 480L79

  • Zoro # G5939512


product price: $8.89
/ea

Key Features

Header
No Header
Legend
Exit
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480L79
Zoro #
G5939512
UPC #
00194484271442
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Red
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4)
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 212 Degrees F
Sign Legend Text Color
Red
Metal Detectable
No
Sign Legend Background Color
White
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Maximum Service Temperature
212 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Write on Surface
No
Chemical Resistant
Yes
Anti-Slip Surface
No
Sign Format
Other Format
Outdoor Life Expectancy
10 yr
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Header
No Header
Average Outdoor Durability
10 yr
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Glow In The Dark
No
Sign Legend
Exit
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.