Zoro Homepage

Exit Sign, Fiberglass, 14" W, 10" H, Emergency Exit Only Alarm Will Sound, White

  • Mfr # 467R85

  • Zoro # G5563201


product price: $12.29
/ea

Key Features

Legend
Emergency Exit Only Alarm Will Sound
Width
14"
Height
10"
Sign Shape
Rectangle
Sign Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467R85
Zoro #
G5563201
UPC #
00194484062972
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Exit Only Alarm Will Sound, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.