Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Fiberglass, 14" W, 10" H, Not An Exit, White

  • Mfr # 480H86

  • Zoro # G5837452


product price: $12.29
/ea

Key Features

Header
No Header
Legend
Not An Exit
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480H86
Zoro #
G5837452
UPC #
00194484241964
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Not An Exit
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(5)
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 212 Degrees F
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Text
Outdoor Life Expectancy
10 yr
Glow In The Dark
No
Sign Header
No Header
Sign Legend
Not An Exit
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Format
Other Format
Mirror Print
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
10 yr
Anti-Slip Surface
No
ANSI 969 Compliant
No
State Specific Sign
No
Maximum Service Temperature
212 Degrees F
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Not An Exit, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.