Exit Sign, 8 3/4 in x 15 1/2 in, Plastic, GRAN11416
Mfr # GRAN11416
Zoro # G4700705
product price: $79.89
/ea
Free Shipping & Returns
Key Features
Width
15 1/2 in
Height
8 3/4 in
Number of Faces
1
Legend
Exit
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRAN11416
Zoro #
G4700705
UPC #
717364175007
Country of Origin
United States
Dimensions
Width
15 1/2 in
Height
8 3/4 in
Depth
3/4 in
Thickness
0.75 in
Mounting Hole Dia.
0.25 in
Sign Legend Character Height
7 in
Description
Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Exit, Sign Legend Background Color Photoluminescent, Sign Legend Style Text, Sign Legend Character Height 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.