Zoro Homepage

Expandable File Folder 8-1/2 x 14" Red, 3-1/2" Expansion, PK25

  • Mfr # PFX1526EOX

  • Zoro # G5637721


product price: $64.39
/pk 25, $2.58/ea

Key Features

Number of Pockets
1
Width
10-13/16"
Expanded Width
3 1/2 in
Color
Red
Tab Type
Top Tab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX1526EOX
Zoro #
G5637721
UPC #
-
Country of Origin
Mexico

Dimensions

Width
10-13/16"
Expanded Width
3 1/2 in
Size
Legal
Sheet Size
Legal
Height
9 1/2 in
File Size
Legal
Paper Size
Legal
Overall Width
14 3/4 in
Expanded Depth
3 1/2 in

Details

Item
Expandable File Pocket
Number of Pockets
1
Color
Red
Tab Type
Top Tab
Material
Manila, Red Fiber
Tab Cut
Straight
Features
Gusset Tops Reinforced with Tape
Product Type
Expandable File Pockets
Recycled Content
0.3
Number of File Pockets
1
Pocket/Wallet Type
Files/Papers
Overall Expansion
3.5"

Description

Double-thick front folds down, providing you easy access to your documents. Single pocket expands to accommodate larger files. Rip-proof tape reinforced gusset tops. Red fiber with Manila lined back.
  • Double-thick front folds down for easy access to documents.
  • Rip-proof tape reinforced gusset tops.
  • Red fiber with Manila lined back.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.